features
- Automatic Drain
- Heavy duty metal bowl
- 5 micron element
- 1 qt bowl
| FRL Type | Filter |
| Port | 2 in |
| Filter Type | General Purpose Airline |
| Included | Wilkerson Filter Element, Wilkerson Automatic Filter Drain |
| FRL Size | Jumbo |
| Temperature Range [Min] | 32 °F |
| Drain Type | Automatic Drain |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Flow [Max] | 1400 Standard ft3/min |
| Weight | 24.9 LB |
-
Prop 65


