features
- Transparent bowl
- 40-micron element
- 4 oz reservoir
- Quick-release bayonet bowl
- Prismatic lens liquid level indicator
- Particle removal per ISO 8573-1 Class 5 and Class 3
| Filter Type | General Purpose Airline |
| Flow [Max] | 65 Standard ft3/min |
| FRL Type | Filter |
| Drain Type | Manual Drain |
| FRL Size | Compact |
| Port | 3/8 in |
| Temperature Range [Max] | 125 °F |
| Weight | 1.28 LB |
-
Prop 65


