features
- Includes safety clipSupplied with rubber washer part AWR14
| Interchange | Air King |
| Pressure Rating | 150 PSI at 70 °F |
| Material | Plated Steel |
| Seal | Rubber |
| Size | 1 1/2 in |
| Series | Air King |
| Connection | Hose Barb |
| Weight | 1.47 LB |
-
Prop 65


