features
- Designed to mate with Zerk fittings on the coupler side
| Female Thread Size | 1/8-27 |
| Female Thread | NPT |
| End Type | Crimp x Coupler |
| Shape | Straight |
| Material | Zinc Plated Steel |
| Weight | 0.07 LB |
-
Prop 65
| Female Thread Size | 1/8-27 |
| Female Thread | NPT |
| End Type | Crimp x Coupler |
| Shape | Straight |
| Material | Zinc Plated Steel |
| Weight | 0.07 LB |
Prop 65