applications
- Applications include general purpose mining irrigation and compressed air where a deflection of 5 or less is required.
features
- Comparable to Victaulic's 75 and Grinnell's 7000
| Seal | EPDM |
| Operating Pressure [Max] | 500 PSI at 70 °F |
| Pipe O.D. | 2.38 in |
| Material | Ductile Iron |
| Shape | Coupling |
| Weight | 1.61 LB |
-
Prop 65


