features
- Transparent Bowl
- 1 oz bowl
- Adjustable oil feed
- Full view sight dome
| Flow [Max] | 20 Standard ft3/min |
| Port | 1/8 in |
| Temperature Range [Min] | 32 °F |
| Included | Wilkerson Lubricator Bowl, Wilkerson Mounting Bracket L03 |
| FRL Type | Lubricator |
| FRL Size | Miniature |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Weight | 0.45 LB |
-
Prop 65


