features
- Transparent bowl
- 1 oz reservoir
| Flow [Max] | 10 Standard ft3/min |
| FRL Type | Lubricator |
| FRL Size | Miniature |
| Temperature Range [Max] | 125 °F |
| Port | 1/8 in |
| Inlet Pressure [Max] | 150 PSI |
| Weight | 0.384 LB |
-
Prop 65
| Flow [Max] | 10 Standard ft3/min |
| FRL Type | Lubricator |
| FRL Size | Miniature |
| Temperature Range [Max] | 125 °F |
| Port | 1/8 in |
| Inlet Pressure [Max] | 150 PSI |
| Weight | 0.384 LB |
Prop 65