features
- Transparent bowl
- 1 oz reservoir
| Port | 1/4 in |
| Temperature Range [Max] | 125 °F |
| FRL Size | Miniature |
| Inlet Pressure [Max] | 150 PSI |
| FRL Type | Lubricator |
| Flow [Max] | 14 Standard ft3/min |
| Weight | 0.35 LB |
-
Prop 65
| Port | 1/4 in |
| Temperature Range [Max] | 125 °F |
| FRL Size | Miniature |
| Inlet Pressure [Max] | 150 PSI |
| FRL Type | Lubricator |
| Flow [Max] | 14 Standard ft3/min |
| Weight | 0.35 LB |
Prop 65