features
- Transparent Bowl1 oz reservoir
| Flow [Max] | 14 Standard ft3/min |
| FRL Size | Miniature |
| Temperature Range [Max] | 125 °F |
| Inlet Pressure [Max] | 150 PSI |
| FRL Type | Lubricator |
| Port | 1/4 in |
| Weight | 0.331 LB |
-
Prop 65
| Flow [Max] | 14 Standard ft3/min |
| FRL Size | Miniature |
| Temperature Range [Max] | 125 °F |
| Inlet Pressure [Max] | 150 PSI |
| FRL Type | Lubricator |
| Port | 1/4 in |
| Weight | 0.331 LB |
Prop 65