- 1/4" Mini Lubricator w/Transparent
features
- Transparent bowl 6 oz bowl
- Adjustable oil feed
- Full view sight dome
- Fill under pressure design
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Included | Wilkerson Mounting Bracket Type C, Wilkerson FRLs Mounting Bracket Type T, Wilkerson Lubricator Fill Plug Kit, Wilkerson Lubricator Bowl With Manual Drain |
| FRL Type | Lubricator |
| Flow [Max] | 52 Standard ft3/min |
| Temperature Range [Min] | 32 °F |
| FRL Size | Miniature |
| Port | 1/4 in |
| Weight | 0.565 LB |

