applications
- Designed so that all of the oil flow observed in the sight dome is broken into a mist and delivered via the airflow to the application.
features
- 5 oz bowl
- Full view sight dome
- Transparent Bowl
| FRL Type | Lubricator |
| FRL Size | Compact |
| Port | 1/4 in |
| Included | Wilkerson FRLs Mounting Bracket Type L, Wilkerson Bowl With Manual Drain and Sight Glass, Wilkerson Manual Petcock Filter Drain, Wilkerson Lubricator Fill Plug Kit, Wilkerson Lubricator Sight Dome Kit |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Flow [Max] | 36.1 Standard ft3/min |
| Temperature Range [Min] | 32 °F |
| Weight | 1.84 LB |
-
Prop 65


