applications
- Designed so that all of the oil flow observed in the sight dome is broken into a mist and delivered via the airflow to the application.
features
- 5 oz bowl
- Full view sight dome
- Transparent Bowl
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Port | 1/2 in |
| FRL Type | Lubricator |
| FRL Size | Compact |
| Included | Wilkerson FRLs Mounting Bracket Type L, Wilkerson Lubricator Fill Plug Kit, Wilkerson Lubricator Sight Dome Kit, LRP-95-587, Wilkerson Lubricator Bowl With No Drain |
| Temperature Range [Min] | 32 °F |
| Flow [Max] | 64 Standard ft3/min |
| Weight | 1.7 LB |
-
Prop 65


