applications
- Micro-fog lubricators identified by a red adjusting screw are used for applications containing one or more points of lubrication cylinders and multiple or single tools.
features
- Metal bowl with sight glass
- 1 qt reservoir
- Oil level sight gauge
- One-turn threaded bowl attachment permits easy maintenance
| Temperature Range [Max] | 175 °F |
| FRL Type | Lubricator |
| FRL Size | Jumbo |
| Flow [Max] | 275 Standard ft3/min |
| Lubricator Type | Micro-Fog |
| Inlet Pressure | 250 PSI |
| Port | 1 1/2 in |
| Weight | 4.048 LB |
-
Prop 65


