features
- 26 oz bowl
- Transparent Bowl
- Solid bottom
- Full view sight dome
- Adjustable oil feed
- Quick-disconnect clamp ring for easy bowl removal
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| FRL Type | Lubricator |
| Flow [Max] | 927 Standard ft3/min |
| Temperature Range [Min] | 32 °F |
| Included | Wilkerson Lubricator Sight Dome Kit, Wilkerson Lubricator Fill Plug Kit, LRP-95-587, Wilkerson Lubricator Bowl With No Drain |
| FRL Size | Standard |
| Port | 1 1/2 in |
| Weight | 7.9 LB |
-
Prop 65


