applications
- Micro-fog lubricators identified by a red adjusting screw are used for applications containing one or more points of lubrication cylinders and multiple or single tools.
features
- Transparent bowl
- 2 oz reservoir
- Quick-release bayonet bowl
- Micro-fog design delivers aerosol mist
| Port | 1/4 in |
| Temperature Range [Max] | 125 °F |
| Lubricator Type | Micro-Fog |
| FRL Type | Lubricator |
| Flow [Max] | 51 Standard ft3/min |
| FRL Size | Sub-Compact |
| Operating Pressure [Max] | 150 PSI |
| Weight | 1.08 LB |
-
Prop 65


