- 1/2" Series-1 Micro Fog Lubricator
applications
- Micro-fog lubricators identified by a red adjusting screw are used for applications containing one or more points of lubrication cylinders and multiple or single tools.
features
- Transparent bowl
- 4 oz reservoir
- Quick-release bayonet bowl
- Micro-fog design delivers aerosol mist
| Operating Pressure [Max] | 150 PSI |
| FRL Type | Lubricator |
| Temperature Range [Max] | 125 °F |
| Lubricator Type | Micro-Fog |
| Port | 1/2 in |
| Flow [Max] | 70 Standard ft3/min |
| FRL Size | Compact |
| Weight | 1.06 LB |

