applications
- Oil-fog lubricators identified by a green adjusting screw are used for lubricating a single air tool or air motor and are located as near the device as possible.
features
- Transparent bowl
- 7 oz reservoir
- Quick-release bayonet bowl
- Can be filled under pressure
| Flow [Max] | 186 Standard ft3/min |
| Operating Pressure [Max] | 150 PSI |
| Temperature Range [Max] | 125 °F |
| Port | 3/4 in |
| Lubricator Type | Oil-Fog |
| FRL Type | Lubricator |
| FRL Size | Standard |
| Weight | 1.71 LB |
-
Prop 65


