applications
- Micro-fog lubricators are used for applications containing one or more points of lubrication cylinders and multiple or single tools.
features
- Metal bowl with sight glass
- 7 oz reservoir
- Quick-release bayonet bowl
- Micro-fog design delivers aerosol mist
- High-pressure dome with aluminum case and fluorocarbon O-rings and seals
- High-pressure sight glass on bowls and metal petcock drain.
| Lubricator Type | Micro-Fog |
| FRL Size | Standard |
| Flow [Max] | 154 Standard ft3/min |
| FRL Type | Lubricator |
| Temperature Range [Max] | 175 °F |
| Port | 1/2 in |
| Weight | 2.781 LB |
-
Prop 65


