features
- Braided texturized fiberglass tubing provides thermal insulation protection
- Supplied in a continuous length of 100'
| Material | Fiberglass |
| Temperature Range [Max] | 1000 °F |
| Length | 100 ft |
| Wall Thickness | 1/16 in |
| Weight | 2.74 LB |
-
Prop 65


