features
- Collars engage gripping fingers of Boss clamps
| Size Designation | 2 in |
| Size | 2 in, 50 mm |
| Material | Plated Iron |
| Weight | 2.86 LB |
-
Prop 65
| Size Designation | 2 in |
| Size | 2 in, 50 mm |
| Material | Plated Iron |
| Weight | 2.86 LB |
Prop 65