applications
- For the removal of extremely fine oil mists oil aerosols and microscopic particles
features
- Automatic Drain
- Metal Bowl
- 0.01 micron type C element
- 1 qt bowl
- Differential pressure indicator eliminates the guesswork of element placement
- Differential pressure indicator changes from green to red with pressure loss
| Filter Type | Coalescing |
| Flow [Max] | 710 Standard ft3/min |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| FRL Type | Filter |
| Included | Wilkerson Automatic Filter Drain, Wilkerson Coalescing Filter Elements |
| FRL Size | Heavy Duty |
| Drain Type | Automatic Drain |
| Temperature Range [Min] | 32 °F |
| Size | 2 in |
| Weight | 24.86 LB |
-
Prop 65


