features
- Supplied with a GC620 gauge
- T-handle adjustment
- Floating valve pin provides positive seating and dependability Large diaphragm provides quick response to flow demands and line pressure changes Balanced valve reduces inlet pressure variations on outlet pressure.
| Pressure Range [Min] | 5 PSI |
| Flow [Max] | 110 Standard ft3/min |
| Pressure Range [Max] | 125 PSI |
| Temperature Range [Max] | 175 °F |
| Port | 3/8 in |
| FRL Type | Regulator |
| Weight | 2.0 LB |
-
Prop 65


