features
- 0-250 PSI adjusting range
- Self-relieving standard
- Non-rising push/pull locking adjustment knob
- Panel mount nut included
- Excellent flow characteristics
- Includes a GC240 gauge
| Temperature Range [Min] | 32 °F |
| Flow [Max] | 88 Standard ft3/min |
| Operating Pressure [Max] | 300 PSIG, 20.7 Bar |
| Size | 1/2 in |
| FRL Type | Regulator |
| Included | ABS Standard Dry Center Back Mount Gauge, Wilkerson FRLs Mounting Bracket Type L, GPA-95-012, RPA-95-090, Wilkerson Ring Style Tamper Resistant Kit |
| FRL Size | Compact |
| Weight | 1.78 LB |
-
Prop 65


