features
- 0-125 PSI adjusting range
- Self-relieving standard
- Two 1/4 NPT gauge ports located on the front and rear faces of the body These ports may be used as additional regulated ports or for pressure gauges Includes a GC230 gauge
| Operating Pressure [Max] | 300 PSIG, 20.7 Bar |
| FRL Type | Regulator |
| Port | 1/2 in |
| Included | ABS Standard Dry Center Back Mount Gauge, Wilkerson FRLs Mounting Bracket Type T, Wilkerson FRLs Bonnet Mounting Bracket Type L, Wilkerson Regulator Relieving Diaphragm Assembly |
| FRL Size | Compact |
| Flow [Max] | 165 Standard ft3/min |
| Temperature Range [Min] | 32 °F |
| Weight | 1.54 LB |
-
Prop 65


