features
- Relieving type
- Two full flow 1/4 NPT gauge ports
| Flow [Max] | 2000 Standard ft3/min |
| FRL Type | Regulator |
| FRL Size | Jumbo |
| Pressure Range [Max] | 125 PSI |
| Pressure Range [Min] | 5 PSI |
| Temperature Range [Max] | 175 °F |
| Inlet Pressure | 450 PSI |
| Port | 2 in |
| Weight | 8.84 LB |
-
Prop 65


