features
- 0-160 PSI adjusting range
- Balanced valve design
- Relieving type
- Non-rising pressure adjusting dial
- Piston operated
- Two 1/4 NPT gauge ports standard can be used for additional outlet ports
| Flow [Max] | 180 Standard ft3/min |
| Port | 3/8 in |
| Temperature Range [Min] | 32 °F |
| Operating Pressure [Max] | 300 PSIG, 20.7 Bar |
| FRL Type | Regulator |
| Weight | 2.38 LB |
-
Prop 65


