features
- 0-125 PSI adjusting range
- Self-relieving standard
- Four adjusting pressure ranges available
- Two 1/4 NPT gauge ports located on the front and rear faces of the body These ports may be used as additional regulated ports or for pressure gauges Supplied with a gauge
| Included | ABS Standard Dry Center Back Mount Gauge, Wilkerson FRLs Mounting Bracket Type T, Wilkerson FRLs Mounting Bracket Type L, Wilkerson Regulator Spring, Wilkerson Ring Style Tamper Resistant Kitly |
| Operating Pressure [Max] | 300 PSIG, 20.7 Bar |
| FRL Type | Regulator |
| Temperature Range [Min] | 32 °F |
| FRL Size | Standard |
| Flow [Max] | 233 Standard ft3/min |
| Port | 1/2 in |
| Weight | 2.29 LB |
-
Prop 65


