Skip to content Skip to navigation menu
Brass 3 in Holedall Petroleum Ferrule

R3CS

Brass 3 in Holedall Petroleum Ferrule
Item #104406675
  • Brass Material
  • 3 in Hose Inside Diameter
Brass 3 in Holedall Petroleum Ferrule
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Material
  • 3 in Hose Inside Diameter

applications

  • Intended for fuel delivery service Commonly used in the transfer of fuel to homes airplanes ships etc Recommended for discharge and suction service.
Material Brass
Hose I.D. 3 in
Hose O.D. Range 3 51/64 in to 3 27/32 in
Shape Ferrule
Weight 0.68 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison