features
- 0-180 PSI adjusting range
- Self-relieving standard
- Piston operated
- Two 1/4 NPT gauge ports standard can be used for additional outlet ports
| Size | 2 in |
| Operating Pressure [Max] | 300 PSIG, 20.7 Bar |
| Flow [Max] | 1200 Standard ft3/min |
| FRL Type | Regulator |
| Temperature Range [Min] | 32 °F |
| Weight | 9.96 LB |
-
Prop 65


