features
- Two full flow 1/8 NPT gauge ports
| FRL Type | Regulator |
| Pressure Range [Max] | 150 PSI |
| Temperature Range [Max] | 150 °F |
| Flow [Max] | 70 Standard ft3/min |
| Port | 3/8 in |
| Pressure Range [Min] | 5 PSI |
| FRL Size | Sub-Compact |
| Inlet Pressure | 300 PSI |
| Weight | 0.9 LB |
-
Prop 65


