features
- Manifold up to six regulators on a single air supply Supplied with a GC620 gauge
| Pressure Range [Max] | 150 PSI |
| Pressure Range [Min] | 5 PSI |
| Port | 1/4 in |
| Temperature Range [Max] | 150 °F |
| Flow [Max] | 83 Standard ft3/min |
| FRL Type | Regulator |
| Weight | 0.927 LB |
-
Prop 65


