features
- Manifold up to six regulators on a single air supply.
| Port | 3/8 in |
| Pressure Range [Min] | 5 PSI |
| FRL Type | Regulator |
| Temperature Range [Max] | 150 °F |
| Pressure Range [Max] | 150 PSI |
| Flow [Max] | 83 Standard ft3/min |
| Weight | 0.827 LB |
-
Prop 65


