applications
- Ideal for fire protection plumbing low pressure air and drainage.
features
- Lightweight and low pressure
- Small gripping teeth hold the housing into the groove allowing a straight run of pipe and preventing any flex at the joint.
| Operating Pressure [Max] | 175 PSI at 70 °F |
| Material | Ductile Iron |
| Shape | Coupling |
| Seal | Nitrile Rubber |
| Pipe O.D. | 3.5 in |
| End Load [Max] | 9620 lbs |
| Weight | 2.7 LB |
-
Prop 65


