features
- Relieving type
- Two full flow 1/4 NPT gauge ports
- Supplied with a GC230 gauge
| Flow [Max] | 208 Standard ft3/min |
| Pressure Range [Min] | 5 PSI |
| FRL Size | Standard |
| Pressure Range [Max] | 150 PSI |
| FRL Type | Regulator |
| Port | 3/8 in |
| Temperature Range [Max] | 150 °F |
| Weight | 2.03 LB |
-
Prop 65


