applications
- Ideal for fire protection plumbing low pressure air and drainage.
features
- Lightweight and low pressure
- Small gripping teeth hold the housing into the groove allowing a straight run of pipe and preventing any flex at the joint.
| Seal | Nitrile Rubber |
| Pipe O.D. | 6.63 in |
| Shape | Coupling |
| Material | Ductile Iron |
| End Load [Max] | 27570 lbs |
| Operating Pressure [Max] | 175 PSI at 70 °F |
| Weight | 5.07 LB |
-
Prop 65


