Skip to content Skip to navigation menu
Boss-Lock Cam & Groove Notched Type C Coupler x Hose Shank

RC300BLNO

Boss-Lock Cam & Groove Notched Type C Coupler x Hose Shank
Item #103612696
  • 316 Stainless Steel Female Coupler x Hose Shank
  • Size 3"
  • 125 psi Max Operating Pressure
Boss-Lock Cam & Groove Notched Type C Coupler x Hose Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 316 Stainless Steel Female Coupler x Hose Shank
  • Size 3"
  • 125 psi Max Operating Pressure

features

  • The largest advantage of the notched design is that the coupling can be removed from a damaged hose by cutting away the ferrule without necessarily damaging the fitting After inspection of the fitting to determine its suitability for reuse it can be reinstalled into another hose by using a new ferrule.Supplied with pull-ring safety clips
Material 316 Stainless Steel
Size 3 in
Coupling Type Boss-Lock Type C with Notched Shank
Seal Nitrile Rubber
Seal Material Buna-N
End Type Hose Shank
Operating Pressure [Max] 125 PSI
Connection Type Female Coupler x Hose Shank
Size Designation 3 in
Weight 4.02 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison