applications
- Suitable for conveying acids chemicals foods and pharmaceuticals.
| Type | True ID |
| Size | 2 in clamp |
| Material | 316 Stainless Steel |
| Hose Size | 2 in |
| Weight | 8.75 LB |
-
Prop 65
| Type | True ID |
| Size | 2 in clamp |
| Material | 316 Stainless Steel |
| Hose Size | 2 in |
| Weight | 8.75 LB |
Prop 65