- Male Pipe Thread Connection
- 1 1/2 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Coupling Configuration | Valved |
| Thread Size | 1 1/2-11 1/2 |
| Series | DQC V-Series |
| Length | 3.85 in, 97.8 mm |
| Interchange | Snap-Tite H/IH Interchange |
| Material | Brass |
| Connection | Male Pipe Thread |
| Hex Size | 2 1/2 in |
| Thread | Male NPTF |
| Size | 1 1/2 in |
| Operating Pressure [Max] | 350 PSI, 24 bar |
| Burst Pressure | 1200 PSI, 80 bar |
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 2.74 in, 69.6 mm |
| Weight | 2.27 LB |
-
Prop 65


