- Female Pipe Thread Connection
- 1/4 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Material | Brass |
| Operating Pressure [Max] | 2250 PSI, 150 bar |
| Series | DQC V-Series |
| Temperature Range [Min] | -40 °F |
| Connection | Female Pipe Thread |
| Coupling Configuration | Valved |
| O.D. [Max] | 0.97 in, 24.6 mm |
| Size | 1/4 in |
| Thread Size | 1/4-19 |
| Thread | Female BSPP |
| Burst Pressure | 5000 PSI, 345 bar |
| Length | 1.75 in, 44.5 mm |
| Hex Size | 7/8 in |
| Interchange | Snap-Tite H/IH Interchange |
| Weight | 0.14 LB |
-
Prop 65


