- 2 Number of Grooves
- 1/2 in Finished Bore
| Finished Bore | 1/2 in |
| Type | Finished Bore Sheave |
| No. of Grooves | 2 |
| Weight | 0.95 LB |
| EAN or UPC | 775829007041 |
| Finished Bore | 1/2 in |
| Type | Finished Bore Sheave |
| No. of Grooves | 2 |
| Weight | 0.95 LB |
| EAN or UPC | 775829007041 |