- 2 Number of Grooves
- 1 1/8 in Finished Bore
| Type | Finished Bore Sheave |
| No. of Grooves | 2 |
| Finished Bore | 1 1/8 in |
| Weight | 8.5 LB |
| EAN or UPC | 775829008024 |
| Type | Finished Bore Sheave |
| No. of Grooves | 2 |
| Finished Bore | 1 1/8 in |
| Weight | 8.5 LB |
| EAN or UPC | 775829008024 |