- Raptor Element
- Natural Rubber
- Split Tire Insert
- E50 Coupling Size
- Armored
features
- Patented natural rubber WingLockâ„¢ element design results in higher bond strength, improved fatigue resistance and up to 5.9x longer life than competitive urethane designs
- Drop-in interchange works in existing applications without any modifications or additional materials
- Industry leading misalignment capabilities
- Natural rubber offers 50% lower torsional and bending stiffness for lower vibration and better shock damping
- Backed by an industry leading five-year warranty
- Armored element available for extra protection from harsh environments
| Coupling Size | E50 |
| Material | Natural Rubber |
| Insert Style | Split Tire |
| Type | Armored |
| Weight | 10.6 LB |
| EAN or UPC | 782477285295 |

