- 315 AGMA Unit Size
- Cast Iron Housing Material
- Double Stage Reduction
| Bushing Required | Yes |
| AGMA Unit Size | 315 |
| Nominal Ratio | 15 |
| Connection Type | Hydraulic |
| Component Type | Gearbox |
| Bore Length | 12.81 in |
| Depth | 22.75 in |
| Ratio | 15:1 |
| Actual Ratio | 15.23 |
| Seal Type | Double-Lip Contact |
| Screw Conveyor Compatible | No |
| Reduction Type | Double Stage |
| Input Style | Direct Mount |
| Output Style | Hollow Bore |
| Housing Material | Cast Iron |
| Bore Dia. [Max] | 3.938 in |
| Input Speed [Max] | 1827 rpm |
| Weight | 470.0 LB |
| EAN or UPC | 782477849145 |

