- 4-Bolt Pillow Block Housing
- Non-Expansion (Fixed)
- 4.5 in Bore Length
- 2.938 in Shaft Diameter
- Mfr Part 013972
| Suitable for High Temperature | No |
| Bolt to Bolt [Min] | 9.19 in |
| Shaft Attachment | Setscrew |
| Housing Construction | Solid |
| Base to Center Height | 3.13 in |
| Bolt Diameter | 0.625 in |
| Insert Material | Steel |
| Static Load Capacity | 61200 lbf |
| Seal Type | Quadruple-Lip Contact |
| Bore Length | 4.5 in |
| Insert O.D. | 4.782 in |
| Bearing Component | Mounted Bearing |
| RPM [Max] | 2060 rpm |
| Greasable | Yes |
| Housing Material | Cast Iron |
| Housing Dimensional Standard | Type E |
| Bearing Type | Tapered Roller |
| Lubrication | Grease |
| Bolt Width | 2.13 in |
| Take-Up Frame Size | HD-250 |
| Pillow Block Type | 4-Bolt |
| Bolt to Bolt [Max] | 9.81 in |
| Shaft Dia. | 2.938 in |
| Sensor Ready | Yes |
| Grease Name | Mobilith SHC PM 220 |
| Expansion | No |
| Expansion Capability | Non-Expansion (Fixed) |
| Dynamic Load Capacity | 11120 lbf |
| Weight | 28.38 LB |
| EAN or UPC | 782477899966 |

