- 4 Bolts
- Ductile Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Industry standard "E" mounting dimensions for interchangeability
- Expansion capability in both pillow block and flange housing
- Replaceable inner bearing unit for ease of maintenance
- XTS-triple lip seal provides extended life in harsh environments
- High strength ductile iron housings help eliminate cracks due to high shock loads
- ±4° misalignment capability for pillow block and ±3° misalignment for flange bearing simplifies the alignment process
- Drop-in replacement for the Sealmaster "RPB" and "RFB" products
- ABB Ability Smart Sensor ready
| No. of Bolts | 4 |
| Greasable | Yes |
| Take-Up Frame Size | HD-400, TS-500 |
| Shaft Attachment | Setscrew |
| Bore Length | 6.25 in |
| Bolt | 3/4 in |
| Locking Device | Dual Spring-lok Collar |
| Series | EXL |
| Length Through Bore | 6 1/4 in |
| Inch/Metric | Inch Bore |
| Insert Material | Steel |
| Base to Center Height | 4.25 in |
| Housing Height | 8.81 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Holes | 4 |
| Lubrication | Grease |
| Bolt Hole Spacing Range [Max] | 13 in |
| Static Load Capacity | 154000 lbf |
| Housing Dimensional Standard | Type E |
| Bolt to Bolt [Min] | 11 in |
| Seal Type | XTS - Triple Lip Seal |
| Bolt Hole Length | 1.88 in |
| Misalignment Range | ±4° |
| Housing Width | 4.74 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Min] | 11 in |
| Base Length | 15 1/4 in |
| Speed [Max] | 1530 rpm |
| Sensor Ready | Yes |
| Overall Width | 6 1/4 in |
| Collar O.D. | 6 in |
| Base Width | 4.74 in |
| Special Features | Non-Expansion Type |
| Bolt to Bolt [Max] | 13 in |
| Shaft Dia. | 4 in |
| Bolt Width | 2.25 in |
| Housing Construction | Split |
| Housing Length | 15 1/4 in |
| Housing Material | Ductile Iron |
| Triple Seal | Yes |
| Bolt Hole Width | 2 1/4 in |
| Bolt Hole Size | 13/16 in |
| Expansion Capability | Fixed |
| Base Height | 2.44 in |
| Bolt Diameter | 0.75 in |
| Bolt Size | 3/4 in |
| Weight | 109.0 LB |
| EAN or UPC | 782476587871 |

