- Special Duty Cartridge
- 3 7/16" ID x 7 5/8" OD x 6 3/8" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Bearing Type | Tapered Roller Bearing |
| Duty | Heavy-Duty |
| Misalignment Range | ±2° - 5° |
| Overall Width | 6 3/8 in |
| Outside Dia. | 7.625 in |
| Housing Material | Cast Iron |
| Collar O.D. | 5 1/16 in |
| Length Through Bore | 6.375 in |
| Seal Type | Labyrinth Seals |
| Type | S-1 Unit |
| Shaft Dia. | 3.4375 in |
| Special Features | None |
| Housing Width | 5 in |
| RPM [Max] | 1510 rpm |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed or Expansion |
| Weight | 45.49 LB |
| EAN or UPC | 782475036431 |

