- Belt Guard for Torque Arm II Unit 3203, Mounting C
features
- Requires no drilling or straps
- Allows multiple height adjustments
- Lift-off cover construction
- Open metal inspection feature
| Centers [Max] | 31.0 in |
| Mounting | C |
| Centers [Min] | 15.0 in |
| Use With | 3203 |
| Weight | 72.0 LB |
| EAN or UPC | 782475542710 |

