- 3 15/16" Bore
- 1 x 1/2 x 7.62 Keyseat
- Short Shaft Bushing for Dodge Torque Arm II Unit 7315
includes
- One standard bushing
- One long bushing with mounting wedge
- Two backup plates with snap rings, hardware and key
| Shaft Keyseat | 1 x 1/2 x 7.62 |
| Bore Size | 3.9375 in |
| Mfr. Unit Size | 7315 |
| Bushing Type | Short Shaft |
| Weight | 28.3 LB |
| EAN or UPC | 782475630806 |

