- GREAT STUFF PRO 14 XL Curved Barrel Gun - 14 in - Silver - 1x1
description
- When you're ready to step up to our GREAT STUFF PRO™ products, you're going to like the feel of a PRO Dispensing Gun, specially designed to take air sealing to the next level. The minute you press the trigger, you'll begin mastering bead size and precision placement, and you'll appreciate getting maximum yield and minimal waste.
features
- • Features a 40” barrel for accessing hard-to-reach areas and dispensing while standing • Features a lightweight, high-strength aluminum body with a metal trigger • Has a large flow-control mechanism for variable beading from 1/8in to 3in and precision placement • Includes a 40in (1 m) barrel for accessing hard-to-reach areas and dispensing while standing up, avoiding strain on your back • Has a non-stick coated can adapter and needle • Works with all GREAT STUFF™ PRO cans • Prevents dripping • Creates an air- and moisture-tight seal between the gun and the can
| Weight | 0.0 LB |

