Skip to content Skip to navigation menu
Gloss Powder Paint Steel Drawer

026-95

Gloss Powder Paint Steel Drawer
Item #112525338
  • Assembled Unit with Base Type
  • 90 Drawers
  • Steel Material
  • Gray Color
Gloss Powder Paint Steel Drawer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Assembled Unit with Base Type
  • 90 Drawers
  • Steel Material
  • Gray Color

features

  • Each drawer includes 2 easy to label dividers, which are adjustable on 1" centers
  • Drawers have full width handles and easy glide runners
  • Cabinets can be stacked using mounting holes
  • Fully welded base is included and raises unit 5-1/4” above the floor
  • Rear backstops keep drawers from being accidentally pulled out
  • (90) 4-7/8 x 11-1/14 x 3-1/2
  • Ships fully assembled
Weight 269.0 LB
EAN or UPC 714334047708
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison